Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slim Jim Trash Can 1/2 Size

  • Mfr # 8010006

  • Zoro # G502319393


product price: $23.15
/ea

Key Features

Container Capacity
10 gal
Container Shape
Rectangular
Material
Plastic
Color
Gray
Height
19.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010006
Zoro #
G502319393
UPC #
-
Country of Origin
United States

Dimensions

Height
19.875 in
Overall Width
15.25 in

Details

Container Capacity
10 gal
Container Shape
Rectangular
Material
Plastic
Color
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.