
Sofgrip Kitchen Shears Sgs01B-Cp
Mfr # DEX25353
Zoro # G111317469
product price: $19.99
/eaKey Features
Length
21.69 in
Width
4.25 in
Handle Material
Rubber
Material
High-carbon steel
Blade Material
High-carbon steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DEX25353
Zoro #
G111317469
UPC #
-
Country of Origin
United States
Dimensions
Length
21.69 in
Width
4.25 in
Details
Handle Material
Rubber
Material
High-carbon steel
Blade Material
High-carbon steel
Handle Color
Black|Blue
Handle Type
Non-slip
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.