Zoro Homepage

Solderless Terminal(Pk10 Pk

  • Mfr # 851046

  • Zoro # G202336935


product price: $8.35
/pk 25, $0.33/ea

Key Features

Width
4 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Inlet Type
Female Tab
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
851046
Zoro #
G202336935
UPC #
-
Country of Origin
United States

Dimensions

Width
4 in
Inlet Size
1/4 in
Outlet Size
1/4 in
Length
5 in
Height
5 in

Details

Item
Solderless Terminal Connector
Inlet Type
Female Tab
Outlet Type
Male Tab
Type
Solderless

Description

Soderless Terminal Connectors;One 1/4" Female Tab X (2) 1/4" Male Tabs;"Chair" Shape, 10/Pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.