Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil 110-120V

  • Mfr # 881032

  • Zoro # G902346029


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Width (in)
2 in
Height (in)
4 in
Length (in)
2.7 in
Voltage (V AC)
110-120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
881032
Zoro #
G902346029
UPC #
-
Country of Origin
Denmark

Dimensions

Width (in)
2 in
Height (in)
4 in
Length (in)
2.7 in

Details

Voltage (V AC)
110-120

Description

Type Gp Click-On Coil;Assembly For Evr Solenoid Valves;Coil 110-120V/60Hz 018F7682, 018F4110

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.