Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Coil 208/240V

  • Mfr # 881033

  • Zoro # G002346141


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Voltage (V AC)
208-240
Length (in)
2.7 in
Height (in)
4 in
Width (in)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
881033
Zoro #
G002346141
UPC #
-
Country of Origin
Denmark

Dimensions

Length (in)
2.7 in
Height (in)
4 in
Width (in)
2 in

Details

Voltage (V AC)
208-240

Description

Type Gp Click-On Coil;Assembly For Evr Solenoid Valves;Coil 208-240V/60Hz 018F7681, 018F4120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.