Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solenoid Valve 1" 110/120V

  • Mfr # 581032

  • Zoro # G702304212


product price: $1,039.99
/ea
Free Shipping & Returns

Key Features

Width (in)
8 in
Length (in)
9.5 in
Height (in)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
581032
Zoro #
G702304212
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
8 in
Length (in)
9.5 in
Height (in)
6 in

Description

Asco Red Hat Ii Hot Water Solenoid Valve;120V, 1" Fpt;[ Nc, 2-Way ] [ 110/120V ] [ Width 3-3/4" ] ;[ Brand Asco ] [ Mfg# 8210G4E ];For Coil Only Use # 51-1211;For Repair Kit Use # 51-1456

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.