Zoro Homepage

Solenoid Valve 3/8" 24V

  • Mfr # 541110

  • Zoro # G002301812


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Features
2-Way; Side Out with Brass Plug
Height
2.25 in
Voltage
24 V
Size
3/8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541110
Zoro #
G002301812
UPC #
-
Country of Origin
United States

Dimensions

Height
2.25 in
Size
3/8 in
Width
3 in
Length
4 in

Details

Item
Solenoid Valve
Features
2-Way; Side Out with Brass Plug
Voltage
24 V
Type
NPT

Description

[ Gas Solenoid Valve ][ 3/8" Fpt ] [ Nc, 2-Way ] ;[ 24V ] 1/8" Fpt Side Out W/ Brass Plug;[ Width 2" ] [ Brand Asco ][ Mfg# Ofsfx8040H825213 ] ;,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.