
Spacer, Keg Storage , F/Stacking
Mfr # 2801971
Zoro # G102254070
product price: $43.69
/eaKey Features
Height
2 in
Color
Red
Top Diameter (in)
16 in
Length
16.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2801971
Zoro #
G102254070
UPC #
-
Country of Origin
United States
Dimensions
Height
2 in
Top Diameter (in)
16 in
Length
16.25 in
Width
16 in
Details
Color
Red
Material
Plastic
Description
Color: Red ;Material: Plastic ;Outer Diameter: 16" | 406 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.