Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spatula, 3" X 8" Black Handle (Bacon)

  • Mfr # 8011179

  • Zoro # G202329166


product price: $8.69
/ea

Key Features

Overall Length
14 in
Handle Color
Black
Handle Type
Bacon
Overall Height (In.)
2 in
Overall Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011179
Zoro #
G202329166
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
14 in
Overall Height (In.)
2 in
Overall Width (In.)
3 in
Blade Width
3

Details

Item
Spatula
Handle Color
Black
Handle Type
Bacon
Blade Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.