
Spatula#10 Can
Mfr # 1371697
Zoro # G302233479
product price: $15.85
/eaKey Features
Overall Length
13.75 in
Overall Height (In.)
1 in
Overall Width (In.)
6 in
Color
White
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371697
Zoro #
G302233479
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
13.75 in
Overall Height (In.)
1 in
Overall Width (In.)
6 in
Size
#10
Details
Item
Spatula
Color
White
Material
Polypropylene
Standards
FDA Approved
Description
The Perfect 10 Spatula{T} Empties A #10 Can In Less Than ;10 Seconds;Color: White;Depth: 1", 25 Mm;Fda Approved: Yes;Inside Diameter: 1/2" Handle Hole, 13 Mm ;Instructions Included: Yes;Length: 13-3/4", 349 Mm;Material(S): Polypropylene Co-Polymer Chemical Resistant;Note: For Use With #10 Cans;Weight: 0.452 Lb;Width: 6", 152 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.