Zoro Homepage

Splash Guard - Sink, (Lh, S/S, Kit)

  • Mfr # 1171472

  • Zoro # G303525429


product price: $42.15
/ea

Key Features

Material
Stainless Steel 304
For Use With
Sink
Length
14 in
Height
3 in
Type
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171472
Zoro #
G303525429
UPC #
-
Country of Origin
China

Dimensions

Length
14 in
Height
3 in
Width
10 in

Details

Material
Stainless Steel 304
For Use With
Sink
Item
Splash Guard
Type
Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.