Zoro Homepage

Splash Guard - Sink, (Rh, S/S)

  • Mfr # 1171528

  • Zoro # G303525443


product price: $49.45
/ea

Key Features

Material
Stainless Steel 304
For Use With
Sink
Width
12 in
Height
3 in
Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1171528
Zoro #
G303525443
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Height
3 in
Length
15 in

Details

Material
Stainless Steel 304
For Use With
Sink
Item
Splash Guard
Type
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.