Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spoodle-1.5Oz Beige Plastic, Cheese Sauce

  • Mfr # 8011172

  • Zoro # G402328471


product price: $12.15
/ea

Key Features

Handle Material
Polycarbonate
Overall Length
12 in
Material
Plastic
Serving Utensil Capacity
1.5 oz
Overall Width (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011172
Zoro #
G402328471
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Overall Width (In.)
3 in
Overall Height (In.)
1 in

Details

Handle Material
Polycarbonate
Material
Plastic
Serving Utensil Capacity
1.5 oz
Dishwasher Safe
Yes
Bowl Material
Polycarbonate
Number of Pieces
12
Color
Beige
Temp. Resistance
Up to 212°F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.