Zoro Homepage

Spoodle-2Oz Beige Plastic (Mac & Cheese)

  • Mfr # 8011173

  • Zoro # G302328519


product price: $16.55
/ea

Key Features

Color
Beige
Serving Utensil Capacity
2 oz
Temp. Resistance
100C Maximum
Bowl Material
Polycarbonate
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8011173
Zoro #
G302328519
UPC #
-
Country of Origin
United States

Dimensions

Overall Height (In.)
2 in
Overall Length
11.75 in
Overall Width (In.)
3 in

Details

Color
Beige
Serving Utensil Capacity
2 oz
Temp. Resistance
100C Maximum
Bowl Material
Polycarbonate
Material
Polycarbonate
Series
Measure Miser
Handle Material
Polycarbonate
Number of Pieces
1
Dishwasher Safe
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.