
Spoon, 1/2Oz - 8" Beige
Mfr # 8011176
Zoro # G402328778
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Overall Length
8.25 in
Overall Height (In.)
1 in
Overall Width (In.)
2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8011176
Zoro #
G402328778
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8.25 in
Overall Height (In.)
1 in
Overall Width (In.)
2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.