Zoro Homepage

SPOON, BASTING , S/S, SOLID, 13.25

  • Mfr # 1371128

  • Zoro # G805834135


product price: $17.95
/ea

Key Features

Overall Length
13 in
Overall Height (In.)
0.50 in
Material
Stainless Steel
Overall Width (In.)
3 in
Type
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371128
Zoro #
G805834135
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
13 in
Overall Height (In.)
0.50 in
Overall Width (In.)
3 in

Details

Item
Spoon
Material
Stainless Steel
Type
One-Piece
Standards
NSF Certified
Blade Material
Stainless Steel

Description

MATERIAL: STAINLESS STEEL; LENGTH: 13 1/4" / 337 mm; TYPE: ONE-PIECE CONSTRUCTION; NSF CERTIFIED: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.