
Spreader, Serrated , 3-1/2", White
Mfr # 1371284
Zoro # G302231338
product price: $7.35
/eaKey Features
Blade Material
Stainless steel
Overall Height (In.)
1 in
Blade Length
3.5 in
Dishwasher Safe
Yes
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1371284
Zoro #
G302231338
UPC #
-
Country of Origin
United States
Dimensions
Overall Height (In.)
1 in
Blade Length
3.5 in
Overall Width (In.)
3 in
Overall Length
10.5 in
Details
Blade Material
Stainless steel
Dishwasher Safe
Yes
Material
Stainless Steel
Antimicrobial
Yes
Handle Material
Plastic
Color
White
Handle Color
White
Description
Color: White Handle ;Length: 3 1/2" Blade | 89 Mm Blade
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.