Zoro Homepage

Spring, Regulator Conv

  • Mfr # 511358

  • Zoro # G602282405


product price: $11.75
/ea

Key Features

Width (in)
3 in
Height (in)
0.13 in
Length (in)
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
511358
Zoro #
G602282405
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
3 in
Height (in)
0.13 in
Length (in)
5.5 in

Description

Lp To Nat Conversion Spring;Used In W/R Valve Series 36C,36D,36E,36F,36G,;For Nat To Lp Conversion Use H947, # 51-1276;American Range Fryer Af-25, Af-45, Af-75;Imperial Fryer Ifp, Ifs;Keating: Fryer 20, Bb, Cc & Ts: 18 & Up.;Southbend;Kettle Series: Kslg W/Electronic Ignition.;Oven Series: Xe, Xse.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.