Zoro Homepage

SS LID W/NOTCH FOR 1/2 SIZE PAN SS LID W/NOTCH FOR 1/2 SIZE PAN

  • Mfr # 1331642

  • Zoro # G205834094


product price: $35.95
/ea

Key Features

Material
Stainless Steel
Fits Pan Size
1/2 in
Height
0.50 in
Includes
Notch
Length
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1331642
Zoro #
G205834094
UPC #
-
Country of Origin
United States

Dimensions

Fits Pan Size
1/2 in
Height
0.50 in
Length
13.75 in
Width
10.50 in

Details

Item
Lid
Material
Stainless Steel
Includes
Notch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.