
Stand, Chafer (Cp)
Mfr # 2261066
Zoro # G502240185
product price: $25.95
/eaKey Features
Width
12 in
Length
22 in
Height
8 in
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2261066
Zoro #
G502240185
UPC #
-
Country of Origin
United States
Dimensions
Width
12 in
Length
22 in
Height
8 in
Details
Item
Stand
Finish
Chrome-Plated
Description
Plating: Chrome-Plated
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.