Zoro Homepage

Staples, Standard (5,000)

  • Mfr # 1391103

  • Zoro # G402227712


product price: $3.79
/ea
Sold in multiples of 2 for $7.58

Key Features

Width
1.75 in
Material
Steel
Height
1.25 in
Type
Chisel Pointed
Length
4.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1391103
Zoro #
G402227712
UPC #
-
Country of Origin
China

Dimensions

Width
1.75 in
Height
1.25 in
Length
4.50 in

Details

Item
Staple
Material
Steel
Type
Chisel Pointed

Description

Material: Steel ;Type: Chisel Pointed | 210 Staples Per Strip ;Sold In Quantities Of:: Box Of 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.