Zoro Homepage

Steam Solenoid Valve 1" 110/120V

  • Mfr # 581022

  • Zoro # G202302992


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

For Use With
For Repair Kit # 51-1197; For Coil # 51-1216
Features
2-Way
Height
6 in
Application
Steam
Width
7.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581022
Zoro #
G202302992
UPC #
-
Country of Origin
Mexico

Dimensions

Height
6 in
Width
7.50 in
Size
1 in
Length
9.50 in

Details

Item
Solenoid Valve
For Use With
For Repair Kit # 51-1197; For Coil # 51-1216
Features
2-Way
Application
Steam
Temp. Range (F)
300° F
Voltage
110/120 V
Type
FPT

Description

Asco Steam Solenoid [ 1" Fpt ] [ Nc, 2-Way ] [ 110/120V ] ;[ 300 F ] [ Width 3-3/4" ] [ Mfg# 8220G7 ],;Repair Kit # 51-1197;Coil # 51-1216

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.