Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Solenoid Valve 1/2" 24V

  • Mfr # 581052

  • Zoro # G302306371


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Length (in)
5 in
Width (in)
4 in
Height (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581052
Zoro #
G302306371
UPC #
-
Country of Origin
Mexico

Dimensions

Length (in)
5 in
Width (in)
4 in
Height (in)
3 in

Description

[Asco Steam Soleniod ][ 1/2" Fpt ] [ Nc, 2-Way ] [ 24V ] ;[ 300 F ] [Width 2-3/4" ] [ Mfg# 8220G404 ],;Body Style Changed From 4 Bolt To Round Nut. Round Body;Repair Kit Is Asco P/N 323482. # 51-1552.;Coil For Round Nut # 51-1210, Coil For 4 Bolt # 51-1218;Old Style 4 Bolt Repair Kit # 51-1472

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.