Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steam Solenoid Valve 3/4" 240V

  • Mfr # 581021

  • Zoro # G902303060


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Length (in)
4 in
Width (in)
3 in
Height (in)
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
581021
Zoro #
G902303060
UPC #
-
Country of Origin
Mexico

Dimensions

Length (in)
4 in
Width (in)
3 in
Height (in)
5 in

Description

[Asco Steam Solenoid ][ 3/4" Fpt ] [ Nc, 2-Way ] [ 240V ];[ 300 F ] [ 50 Psi ] [ Width 2-7/8" ][ Mfg# 8220G407 ],;Body Style Changed From 4 Bolt To Round Nut. Round Body;Repair Kit Is Ap# 51-1553.;Coil For Round Nut # 51-1212, Coil For 4 Bolt # 51-1215;Old Style 4 Bolt Repair Kit # 51-1478

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.