Zoro Homepage

Steel, Sharpening (12")

  • Mfr # 1371188

  • Zoro # G102228231


product price: $45.25
/ea

Key Features

Blade Length
12 in
Overall Length
21.50 in
Overall Height (In.)
2 in
Material
Stainless Steel
Handle Material
Antimicrobial Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1371188
Zoro #
G102228231
UPC #
-
Country of Origin
Brazil

Dimensions

Blade Length
12 in
Overall Length
21.50 in
Overall Height (In.)
2 in
Overall Width (In.)
2.50 in

Details

Item
Sharpening Steel
Material
Stainless Steel
Handle Material
Antimicrobial Polypropylene
Standards
NSF Certified
Color
Black
Blade Material
Stainless steel

Description

Color: Black ;Material: Stainless Steel ;Length: 12" Blade | 305 Mm Blade ;Coating: Antimicrobial Polypropylene Handle ;Type: Sharpening Steel ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.