
Stem Caster (W/Brake) 5" Wheel 1" Tubing
Mfr # 262921
Zoro # G102247973
product price: $34.19
/eaKey Features
Load Capacity
1200 lb
Mounting Type
Stem
Height
6.15625 in
Wheel Dia.
5 in
Caster Brake Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
262921
Zoro #
G102247973
UPC #
-
Country of Origin
United States
Dimensions
Height
6.15625 in
Wheel Dia.
5 in
Width
2 in
Details
Load Capacity
1200 lb
Mounting Type
Stem
Caster Brake Included
Yes
Description
Post Shelving Swivel Caster W/Brake;Stem Size 7/8" Dia. Round;Wheel Size 5";Tread Width 1 1/4";Load Height 6 5/32";Accepts Axel Bolt 3/8";Color Grey Polyurethane;Max Load Per Wheel Lbs. 300
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.