Zoro Homepage

Stick Light - Uv

  • Mfr # 8010205

  • Zoro # G502326186


product price: $28.95
/ea
Sold in multiples of 12 for $347.40

Key Features

Features
(7) LEDs; Magnets at both ends
Application
UV
Length
6.50 in
Height
1.50 in
Width
1.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010205
Zoro #
G502326186
UPC #
-
Country of Origin
United States

Dimensions

Length
6.50 in
Height
1.50 in
Width
1.50 in

Details

Item
Stick Light
Features
(7) LEDs; Magnets at both ends
Application
UV

Description

(7) Led'S, Magnets At Both Ends

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.