
Stick'M Ups Thermometer
Mfr # 621163
Zoro # G502297462
product price: $44.95
/eaKey Features
Features
1-3/4 in Dial; Waterproof
Length
4.25 in
Width
2.50 in
Temp. Range (F)
-40° to 120° F
Type
Magnetic/Adhesive Backing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621163
Zoro #
G502297462
UPC #
-
Country of Origin
China
Dimensions
Length
4.25 in
Width
2.50 in
Height
3/8 in
Details
Item
Thermometer
Features
1-3/4 in Dial; Waterproof
Temp. Range (F)
-40° to 120° F
Type
Magnetic/Adhesive Backing
Description
Magnetic/Adhesive Backing, -40-120 Deg F, 1-3/4" Dial;Waterproof
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.