Zoro Homepage

Stop, Door Floor Mount, Alum

  • Mfr # 266256

  • Zoro # G602247824


product price: $7.99
/ea

Key Features

Length (in)
2 in
Width (in)
2 in
Material
ALUMINUM
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
266256
Zoro #
G602247824
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length (in)
2 in
Width (in)
2 in
Height (in)
1 in

Details

Material
ALUMINUM

Description

Material: Aluminum ;Weight: .159 Lb ;Height: 1" | 25 Mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.