Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stop, Door W/Holder, Floor, Al

  • Mfr # 266255

  • Zoro # G002247561


product price: $27.75
/ea

Key Features

Features
Wall Mount Bracket and Hook Holder
Type
Floor Mounted
Length
3.25 in
Material
Aluminum
Height
2.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
266255
Zoro #
G002247561
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.25 in
Height
2.50 in
Width
2.50 in

Details

Item
Door Stop
Features
Wall Mount Bracket and Hook Holder
Type
Floor Mounted
Material
Aluminum

Description

Material: Aluminum ;Weight: .319 Lb ;Height: 3-1/2" | 89 Mm;Floor Mounted Door Stop W/Wall Mount Bracket & Hook Holder.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.