Zoro Homepage

Strainer, Bar (4 Prong)

  • Mfr # 2801298

  • Zoro # G202241970


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Type
4-Prong With Pouring Hole
Width
4.75 in
Height
1 in
Material
Stainless Steel
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2801298
Zoro #
G202241970
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.75 in
Height
1 in
Length
6 in

Details

Item
Strainer
Type
4-Prong With Pouring Hole
Material
Stainless Steel

Description

Material: Stainless Steel ;Type: 4-Prong With Pouring Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.