
Strainer, Drain (Plst, 3"Od, 8"L)
Mfr # 1021155
Zoro # G603525105
product price: $17.79
/eaKey Features
Length (In.)
4 in
Height (In.)
8.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1021155
Zoro #
G603525105
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
4 in
Height (In.)
8.25 in
Details
Item
Drain Strainer
Material
Plastic
Description
3" Od Floor Drain Strainer;Length: 8", 203 Mm;Material(S): Plastic;Outside Diameter: 3", 76 Mm;Weight: 0.1 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.