Shop ALLPOINTS
See all product information
Create Account
Strip, Curtain , 36"X84", 6"W
- Mfr # 1241450
- Zoro # G002235421
product price:Â
$
30.99
/ea
Key Features
Length
51 in
Width
13 in
Material
PVC
Color
Clear
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1241450
- Zoro #
- G002235421
- UPC #
- -
- Country of Origin
- United States
- Item
- Curtain Strip
- Material
- PVC
- Color
- Clear
Dimensions
- Length
- 51 in
- Width
- 13 in
- Height
- 3.25 in
Description
Color: Clear, Material: Pvc, Length: 84in (2134 mm), Width: 6in (152 mm)
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.