Zoro Homepage

Strips, Chlorine Test , Hi, 100

  • Mfr # 1421556

  • Zoro # G002213580


product price: $17.89
/ea

Key Features

Features
0 to 1000 ppm
Includes
Color Coded Test Chart
Height
0.25 in
Width
2.50 in
Length
3.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1421556
Zoro #
G002213580
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Width
2.50 in
Length
3.50 in

Details

Item
Strip
Features
0 to 1000 ppm
Includes
Color Coded Test Chart

Description

Includes: Color Coded Test Chart ;Type: For Chlorine ;Sold In Quantities Of:: 100 Strips In Plastic Vial ;Parts Per Million: 0-1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.