Zoro Homepage

Stud Mount Leg

  • Mfr # 281180

  • Zoro # G302244987


product price: $1.65
/ea
Sold in multiples of 5 for $8.25

Key Features

Width (in)
1 in
Height (in)
1 in
Length (in)
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
281180
Zoro #
G302244987
UPC #
-
Country of Origin
United States

Dimensions

Width (in)
1 in
Height (in)
1 in
Length (in)
1.5 in

Description

Leg, Stud Mount;Black, 1"H X 13/16" Hex, (Stud Size) 1/4"-20, Plastic, ;Round Foot, Adj 1/2"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.