Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction Tube Foamer 8 Inch

  • Mfr # 8011130

  • Zoro # G602332001


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Length
8 in
Height
0.25 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8011130
Zoro #
G602332001
UPC #
-
Country of Origin
United States

Dimensions

Length
8 in
Height
0.25 in
Width
0.25 in

Details

Item
Suction Tube Foamer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.