Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Superlevel Glide Pack Of 4

  • Mfr # 264433

  • Zoro # G602247749


product price: $21.59
/ea

Key Features

Features
1/4"-20 Thread
Length
5.50 in
Height
1.25 in
Width
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
264433
Zoro #
G602247749
UPC #
-
Country of Origin
United States

Dimensions

Length
5.50 in
Height
1.25 in
Width
1.25 in

Details

Item
Superlevel Glide
Features
1/4"-20 Thread

Description

Superlevel Glide 4 Pack, 1/4"-20 Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.