Zoro Homepage

Switch 3 Pole Single Throw (Fan)

  • Mfr # 8009727

  • Zoro # G102325169


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Height (in)
3 in
Length (in)
4 in
Width (in)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team