Zoro Homepage

Switch

  • Mfr # 421138

  • Zoro # G302251022


product price: $12.99
/ea

Key Features

Features
1 in Mounting Centre
Voltage
125/250 V
Width
0.60 in
Length
0.60 in
Amps
15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421138
Zoro #
G302251022
UPC #
-
Country of Origin
United States

Dimensions

Width
0.60 in
Length
0.60 in
Height
0.60 in

Details

Item
Micro Switch
Features
1 in Mounting Centre
Voltage
125/250 V
Amps
15 A
Type
Push Button

Description

Push Button Micro , 15A/125/250V, ;3Ea 1/4" Tab Term, 1" Mt Ctrs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.