Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch

  • Mfr # 421143

  • Zoro # G702251240


product price: $49.69
/ea

Key Features

Length (in)
2 in
Voltage (V AC)
125/240/480VAC
Width (in)
1 in
Height (in)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421143
Zoro #
G702251240
UPC #
-
Country of Origin
Japan

Dimensions

Length (in)
2 in
Width (in)
1 in
Height (in)
1 in

Details

Voltage (V AC)
125/240/480VAC

Description

Micro , 20 Amp/125/240/480Vac;Button, No Lever;1" Mt Ctrs;Globe Slicer 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.