
Switch
Mfr # 421479
Zoro # G802259177
product price: $19.65
/eaKey Features
For Use With
Crescor Food Warmer H339188, H339135BK; OEM# 0808-113-01-K
Features
DPST; On/Off Feature; 125V Lamp; Amber Light
Height
2 in
Voltage
20/250 V
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421479
Zoro #
G802259177
UPC #
-
Country of Origin
Mexico
Dimensions
Height
2 in
Length
1.70 in
Width
1 in
Details
Item
Rocker Switch
For Use With
Crescor Food Warmer H339188, H339135BK; OEM# 0808-113-01-K
Features
DPST; On/Off Feature; 125V Lamp; Amber Light
Voltage
20/250 V
Color
Black
Type
Rocker
Description
Rocker , 7/8 X 1-1/2, Dpst, On/Off, 20/250V, ;4 (1/4" Tabs), 125V Lamp, Amber Light/Black Frame;Crescor Food Warmer H339188, H339135Bk;Oem# 0808-113-01-K
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.