Zoro Homepage

Switch, Arcolectric 250V 20A 1

  • Mfr # 8015601

  • Zoro # G902347620


product price: $25.49
/ea

Key Features

Height (in)
1 in
Width (in)
1 in
Length (in)
1.35 in
Voltage (V AC)
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team