Zoro Homepage

Switch, Infinite - 240V

  • Mfr # 421749

  • Zoro # G702264394


product price: $32.99
/ea

Key Features

Width (in)
2 in
Voltage (V AC)
240 V
Length (in)
1.7 in
Height (in)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
421749
Zoro #
G702264394
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
2 in
Length (in)
1.7 in
Height (in)
4 in

Details

Voltage (V AC)
240 V

Description

240V, 15 Amp, Commercial Duty Infinite Control,;2-1/8" Break-Off Stem, No Dial;Gen Use Black Knob # 22-1349;2" Dia, Off-Lo-2-6-Hi, Universal Mount, W/ 5 Inserts;Super-Chef Hot Plate El-02, El-04;Commercial Duty Switches Have A Larger Dia. Breakaway Stem;Than Standard Duty Switches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.