Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Switch, Micro(Lever, Hd) For Accu-Temp

  • Mfr # 2881078

  • Zoro # G904889036


product price: $242.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2881078
Zoro #
G904889036
UPC #
-
Country of Origin
Mexico

Description

color: black material: plastic length: 2 5/8" | 67 mm width: 5/8" | 16 mm voltage: 125/250/480 v ac amp: 15 terminals: screw terminals switch action: normally open and normally closed terminals type: lever depth: 1 3/16" | 30 mm screw centers: 1" | 25 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.