Zoro Homepage

Switch, Rocker, Dpst, On-Off For Roundup Food Equipment

  • Mfr # 1831191

  • Zoro # G604889503


product price: $48.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831191
Zoro #
G604889503
UPC #
-
Country of Origin
United States

Description

color: black width: 1" | 25 mm height: 1-1/4" | 32 mm voltage: 125/250 v ac amp: 16 @ 125v | 16 @ 250v terminals: 1/4" tab terminals horse power: 41278 switch action: on/off switch type: dpst depth: 1-3/16" | 30 mm note: fits opening 7/8" x

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.