Zoro Homepage

Swivel Handle For Window Squeegees

  • Mfr # 8009963

  • Zoro # G302336934


product price: $20.99
/ea

Key Features

For Use With
Window Squeegees
Type
Swivel
Height
1.50 in
Width
3.50 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8009963
Zoro #
G302336934
UPC #
-
Country of Origin
United States

Dimensions

Height
1.50 in
Width
3.50 in
Length
8 in

Details

Item
Swivel Handle
For Use With
Window Squeegees
Type
Swivel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.