
SWIVEL-PRO ADPT 1/2"X3/4 GHT
Mfr # 8405405
Zoro # G905832475
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Width
1 in
Inlet Type
NPT
Height
1 in
Outlet Size
3/4 in
Type
Swivel Pro Spray Nozzle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8405405
Zoro #
G905832475
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
1 in
Outlet Size
3/4 in
Length
1 in
Inlet Size
1/2 in
Details
Item
Adaptor
Inlet Type
NPT
Type
Swivel Pro Spray Nozzle
Outlet Type
Hose
Description
SWIVEL PRO SPRAY NOZZLE ADAPTOR FITTING BY STRAHMAN; LENGTH: 4-1/8"OVERALL, NATIONAL PIPE TAPER: 1/2"INLET, THD:; 3/4GARDEN HOSE OUTLET, WEIGHT: .668LB,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.