Zoro Homepage

Swivel Spout - 12"

  • Mfr # 265920

  • Zoro # G502241939


product price: $46.15
/ea

Key Features

Features
Low Lead
Height
2.62 in
Width
1.12 in
Length
13.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
265920
Zoro #
G502241939
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
2.62 in
Width
1.12 in
Length
13.12 in

Details

Item
Swivel Spout
Features
Low Lead

Description

Encore;Low Lead

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.