Zoro Homepage

Swivel Stem Caster 5 W 1-1/2 Od Tubing

  • Mfr # 262386

  • Zoro # G402241107


product price: $26.85
/ea

Key Features

Width
5 in
Wheel Dia.
5 in
Caster Brake Included
No
Mounting Type
Expanding Stem
Height
5.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262386
Zoro #
G402241107
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Wheel Dia.
5 in
Height
5.3125 in

Details

Caster Brake Included
No
Mounting Type
Expanding Stem
Load Capacity
125 lb

Description

Expansion Stem Swivel Caster W/O Brake;For 1 1/2" Od Tubing;Also Fits 1 1/4" Pipe;Wheel Size 5";Tread Width 1";Bore 5/16" Id;Plain Bearing;Grey Rubber;Loasd Height 5 5/16";Max Load Per Wheel Lbs. 125

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.