Zoro Homepage

Swivel Stem Caster 5 W 1 Od Tubing

  • Mfr # 262398

  • Zoro # G902244271


product price: $41.79
/ea

Key Features

Wheel Dia.
5 in
Load Capacity
300 lb
Width
5 in
Mounting Type
Expanding Stem
Height
6.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262398
Zoro #
G902244271
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
5 in
Width
5 in
Height
6.25 in

Details

Load Capacity
300 lb
Mounting Type
Expanding Stem
Caster Brake Included
No

Description

Expansion Stem Swivel Caster W/O Brake;For 1" Od Tubing;Exact Stem Size = .848" Od;Wheel Size 5";Tread Width 1 1/4";Bore 1/2" Id;Delrin Bearing 3/8" Id;Beige Hub, Grey Rubber;Load Height 6 1/4";Max Load Per Wheel Lbs. 300

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.